This item is Discontinued.

3M Lithographers Tape, 1 x 1.5", PK100 616

Lithographers Tape, 1 x 1.5", PK100 (Discontinued)

  • Mfr # 616
  • Zoro # G5790919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
616
Zoro #
G5790919
UPC #
888519193020
Country of Origin
United States

Dimensions

Tape Width
1"
Tape Length
1-1/2"
Tape Thickness
2.4 mil

Details

Item
Graphic Arts Tape
Tape Backing Material
UPVC
Tape Shape
Rectangle
Max. Tape Performance Temp.
120 Degrees F
Tape Tensile Strength
29 lb./in.
Tape Adhesive Strength
36 oz./in.
Tape Color
Ruby Red
Tape Elongation
60%
Tape Application
Lithographic Stripping
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Lithographers Tape,1 x 1.5 In.,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.