Shop 3M
See all product information
Create Account
Lubricant, Drum, 110 Degrees F Max Op Temp, White, 4 PK
- Mfr # WL-1
- Zoro # G122708447
product price:Â
$
217.99
/pk of 4, $54.50/ea
Free Shipping & Returns
Key Features
Container Type
Drum
Color
White
Operating Temperature - Maximum
110 Degrees F
Operating Temperature - Minimum
20 Degrees F
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WL-1
- Zoro #
- G122708447
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Type
- Drum
- Color
- White
- Operating Temperature - Maximum
- 110 Degrees F
- Operating Temperature - Minimum
- 20 Degrees F
- Application
- General Purpose
- Container Capacity
- 1 gal
Description
3M Wire Pulling Lubricant Gel WL-1, One Gallon, 4 Drums
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.