This item is Discontinued.

3M Male Disconnect, Bare, 16-14AWG, PK100 MU14-187DMX

Male Disconnect, Bare, 16-14AWG, PK100 (Discontinued)

  • Mfr # MU14-187DMX
  • Zoro # G1050707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU14-187DMX
Zoro #
G1050707
UPC #
00051128590119
Country of Origin
United States

Dimensions

Overall Length
0.640"
Tab Size
0.020 in x 0.187 in
Barrel Inside Dia.
0.080 in

Details

Item
Male Disconnect
Insulation
None
Insulation Color
Bare
Insulation Type
Bare
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Butted
Max. Voltage
600V
Max. Temp.
347 Degrees F
Connection Material
Copper
Standards
UL Listed, CSA Certified, RoHS Compliant
Terminal Type
Male Disconnect

Description

Male Disconnect, Insulation Color Bare, Terminal Type Male Disconnect, Standards UL Listed, CSA Certified, RoHS Compliant, Insulation Type Bare, Overall Length 0.640 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.