Male Disconnect, Bare, 16-14AWG, PK1000
Mfr # MU14-250DMK
Zoro # G5792001
product price: $180.99
/pk 1000, $0.18/ea
Free Shipping & Returns
Key Features
Insulation
None
Insulation Color
Bare
Insulation Type
Bare
Wire Range
16 to 14 AWG
Connection Type
Crimp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MU14-250DMK
Zoro #
G5792001
UPC #
00054007017844
Country of Origin
United States
Dimensions
Tab Size
0.032 in x 0.250 in
Overall Length
0.73 in
Barrel Inside Dia.
0.085 in
Pad Width
0.25 in
Maximum Conductor Size
14 AWG
Connection Width
0.25 in
Male Tab Width (W')
0.25 in
Minimum Conductor Size
16 AWG
Barrel Inside Diameter
0.085 in
Tab Width
0.187 in
Barrel Length
0.25 in
Description
Male Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.73 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.