This item is Discontinued.

3M Male Disconnect, Bare, 22-18AWG, PK100 MU18-187DMX

Male Disconnect, Bare, 22-18AWG, PK100 (Discontinued)

  • Mfr # MU18-187DMX
  • Zoro # G2945117
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU18-187DMX
Zoro #
G2945117
UPC #
10051128590093
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.64 in
Barrel Inside Dia.
0.08 in

Details

Item
Male Disconnect
Insulation
None
Insulation Color
Bare
Insulation Type
Bare
Wire Range
22 to 18 AWG
Connection Type
Crimp
Seam
Butted
Max. Voltage
600 V
Max. Temp.
347 Degrees F
Standards
CSA Certified File No. LR22190, RoHS Compliant, UL Listed E70512
Connection Material
Copper
Terminal Type
Male Disconnect

Description

Male Disconnect, Insulation Color Bare, Terminal Type Male Disconnect, Standards CSA Certified File No. LR22190, RoHS Compliant, UL Listed E70512, Insulation Type Bare, Overall Length 0.64 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.