This item is Discontinued.

3M Male Disconnect, Bare, 22-18AWG, PK100 MU18-250DMX

Male Disconnect, Bare, 22-18AWG, PK100 (Discontinued)

  • Mfr # MU18-250DMX
  • Zoro # G2121506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU18-250DMX
Zoro #
G2121506
UPC #
10051128590109
Country of Origin
United States

Dimensions

Overall Length
0.730"
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.065 in

Details

Item
Male Disconnect
Insulation
None
Insulation Color
Bare
Connection Type
Crimp
Insulation Type
Bare
Wire Range
22 to 18 AWG
Seam
Butted
Max. Temp.
347 Degrees F
Max. Voltage
600V
Standards
UL Listed E70512, CSA Certified File No. LR22190, RoHS Compliant
Connection Material
Copper
Terminal Type
Male Disconnect

Description

Male Disconnect, Insulation Color Bare, Terminal Type Male Disconnect, Standards UL Listed E70512, CSA Certified File No. LR22190, RoHS Compliant, Insulation Type Bare, Overall Length 0.730 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.