Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, Bare, PK500

  • Mfr # MA250DM/10RRK

  • Zoro # G5482154


product price: $85.49
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Insulation
None
Insulation Color
Bare
Insulation Type
Non-Insulated
Connection Type
#10 Ring to Male Tongue Adapter
Tab Size
0.032 in x 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA250DM/10RRK
Zoro #
G5482154
UPC #
00054007022275
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.8 in
Barrel Inside Dia.
0.065 in
Tab Width
0.25 in
Tab Thickness
0.032 in
Barrel Inside Diameter
0.065 in

Details

Item
Male Disconnect
Insulation
None
Insulation Color
Bare
Insulation Type
Non-Insulated
Connection Type
#10 Ring to Male Tongue Adapter
Seam
Butted
Max. Voltage
600 V
Max. Temp.
347 Degrees F
Standards
CSA Certified, UL Listed
Connection Material
Copper
Insulation Coverage
None
Minimum Operating Temperature
347 Degrees F
Maximum Voltage
600 V
RoHS Compliant
Yes
Termination Style
Crimp
Insulation Material
None
Seam Style
Butted
Contact Material
Copper
Terminal Type
Tab
Maximum Operating Temperature
347 Degrees F

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Temperature 347 Degrees F, Minimum Wire Size 250 kcmil, Maximum Wire Size 250 kcmil, Maximum Voltage 772 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards RoHS 2011/65/EU, Barrel Inside Diameter 0.065 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.