Zoro Homepage

Male Disconnect, Blue, 16-14AWG, PK100

  • Mfr # MNU14-187DMIX

  • Zoro # G2764002


product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Key Features

Insulation
Full
Material
Plastic
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNU14-187DMIX
Zoro #
G2764002
UPC #
00051128587867
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.87 in
Barrel Inside Dia.
0.08 in
Minimum Conductor Size
16 AWG
Maximum Conductor Size
14 AWG
Diameter (D)
0.30 in
Barrel Inside Diameter
0.080 in
Maximum Insulation Outer Diameter
0.145 in
Overall Diameter
0.3 in
Connection Width
0.187 in
Overall Width
0.37 in
Tab Width
0.25 in
Pad Width
0.187 in
Male Tab Width (W')
0.187 in

Details

Item
Male Disconnect
Insulation
Full
Material
Plastic
Insulation Color
Blue
Wire Range
16 to 14 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Copper
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Male Disconnect
Fastener Orientation
Male
Maximum Operating Temperature (Celsius)
105°C
Disconnect Type
Male
Voltage Application
Low Voltage
Terminal Style
Fully Insulated

Description

Male Disconnect, Insulation Color Blue, Terminal Type Male Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.87 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.