Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Disconnect, Blue, 16-14AWG, PK25

  • Mfr # MTI14-250Q

  • Zoro # G6193126


product price: $10.69
/pk 25, $0.43/ea

Key Features

Insulation
Full
Material
Plastic
Insulation Color
Blue
Connection Type
Crimp
Insulation Type
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTI14-250Q
Zoro #
G6193126
UPC #
00051128600245
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.95 in
Barrel Inside Dia.
0.085 in
Overall Diameter
0.3 in
Connection Width
0.25 in
Maximum Conductor Size
14 AWG
Tab Width
0.25 in
Barrel Inside Diameter
0.085 in
Pad Width
0.25 in
Mates with Male Tab Width (W')
0.25 in
Maximum Insulation Outside Diameter
0.145 in
Barrel Length
0.25 in
Minimum Conductor Size
16 AWG
Mates with Female Width
0.25 in
Maximum Insulation Outer Diameter
0.17 in
Overall Width
0.44 in
Diameter (D)
0.3 in
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Tab Thickness
0.032 in

Details

Item
Male Disconnect
Insulation
Full
Material
Plastic
Insulation Color
Blue
Connection Type
Crimp
Insulation Type
Nylon
Wire Range
16 to 14 AWG
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
1,000 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Electro-Tin-Plated Copper
Terminal Type
Disconnect
Solution for
Wireless Network Infrastructure Accessories
Maximum Recommended Voltage Rating
600V
Fastener Orientation
Male
Maximum Voltage Rating
600 to 1000V
Disconnect Type
Male
Terminal Style
Fully Insulated
Max. Number of Cores
423
Insulation Coverage
Full Coverage
Maximum Voltage
1,000 V
Contact Material
Copper
Termination Style
Crimp
Seam Style
Butted

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 1,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, EU Compliant, UL Listed, Barrel Inside Diameter 0.085 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.