Male Disconnect, Blue, 16 to 14 AWG, PK1000

  • Mfr # MNG14-250DMK

  • Zoro # G5736211


product price: $590.99
/pk 1000, $0.59/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Material
Plastic
Insulation Color
Blue
Insulation Type
Nylon
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG14-250DMK
Zoro #
G5736211
UPC #
00054007017882
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.94 in
Barrel Inside Dia.
0.085 in
Barrel Inside Diameter
0.085 in
Barrel Outside Diameter
0.17 in
Maximum Wire Size
14 AWG
Barrel Size
Standard
Tab Thickness
0.032 in
Minimum Wire Size
16 AWG
Tab Width
0.25 in
Barrel Length
0.25 Inch
Pad Width
0.25 Inch
Maximum Insulation Outer Diameter
0.17 Inch
Male Tab Width (W')
0.25 Inch
Length
0.94 Inch
Conductor Sizes
16 - 14 AWG
Thickness
0.032 Inch
Bullet Diameter
0.156 in
Maximum Insulation Outside Diameter
0.145 in
Overall Diameter
0.23 in

Details

Item
Male Disconnect
Insulation
Partial
Material
Plastic
Insulation Color
Blue
Insulation Type
Nylon
Connection Type
Crimp
Wire Range
16 to 14 AWG
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Brass
Standards
CSA Certified, UL Listed
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Nylon
Termination Style
Crimp
Maximum Voltage
600 V
Seam Style
Butted
Insulation Coverage
Partial Coverage
Contact Material
Copper
RoHS Compliant
Yes
Barrel Style
Insulation Grip
Terminal Type
Tab
Contact Finish
Tin
Maximum Operating Temperature
221 Degrees F
Special Features
Allows for Quick and Easy Disconnect of Wires
Agency Approvals
UL and CSA
Fastener Orientation
Male
Terminal Style
Standard
Maximum Operating Temperature (Celsius)
105°C
Voltage Application
Low Voltage

Description

Male Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.085 in, Barrel Outside Diameter 0.17 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.