Zoro Homepage

Male Disconnect, Red, 22-18AWG, PK100

  • Mfr # MNU18-187DMIX

  • Zoro # G0764312


product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns

Key Features

Insulation
Full
Material
ETP Copper
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNU18-187DMIX
Zoro #
G0764312
UPC #
10051128587840
Country of Origin
United States

Dimensions

Tab Size
0.020 in x 0.187 in
Overall Length
0.87 in
Barrel Inside Dia.
0.08 in
Maximum Insulation Outer Diameter
0.145 in
Maximum Conductor Size
18 AWG
Diameter (D)
0.30 in
Male Tab Width (W')
0.187 in
Minimum Conductor Size
22 AWG
Pad Width
0.187 in
Overall Width
0.37 in
Tab Width
0.187 in
Connection Width
0.187 in
Barrel Inside Diameter
0.08 in
Overall Diameter
0.3 in
Maximum Wire Size
18 AWG
Tab Thickness
0.02 in
Minimum Wire Size
22 AWG

Details

Item
Male Disconnect
Insulation
Full
Material
ETP Copper
Insulation Color
Red
Wire Range
22 to 18 AWG
Connection Type
Crimp
Insulation Type
Nylon
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Tin-Plated Copper
Terminal Type
Male Disconnect
Fastener Orientation
Male
Disconnect Type
Male
Terminal Style
Fully Insulated
Insulation Coverage
Full Coverage
Seam Style
Butted
Termination Style
Crimp
Contact Material
Copper
Maximum Voltage
600 V

Description

Male Disconnect, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Male Disconnect, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, RoHS Compliant, UL Listed, Barrel Inside Diameter 0.08 in, Overall Length 0.87 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.