Male Disconnect, Red, 22-18AWG, PK25

  • Mfr # MTV18-250Q

  • Zoro # G6089763


product price: $10.19
/pk 25, $0.41/ea

Key Features

Insulation
Partial
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Vinyl
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTV18-250Q
Zoro #
G6089763
UPC #
00051128600313
Country of Origin
United States

Dimensions

Overall Length
0.95 in
Tab Size
0.032 in x 0.250 in
Barrel Inside Dia.
0.065 in
Pad Width
0.25 in
Barrel Length
0.25 in
Barrel Inside Diameter
0.065 in
Mates with Female Width
0.25 in
Tab Width
0.25 in
Minimum Conductor Size
22 AWG
Maximum Conductor Size
18 AWG
Maximum Insulation Outer Diameter
0.145 in
Connection Width
0.25 in
Mates with Male Tab Width (W')
0.25 in
Maximum Wire Size
18 AWG
Tab Thickness
0.032 in
Minimum Wire Size
22 AWG

Details

Item
Male Disconnect
Insulation
Partial
Insulation Color
Red
Wire Range
22 to 18 AWG
Insulation Type
Vinyl
Connection Type
Crimp
Seam
Butted
Max. Temp.
221 Degrees F
Max. Voltage
1,000 V
Standards
CSA Certified, RoHS Compliant, UL Listed
Connection Material
Electro-Tin-Plated Copper
Terminal Type
Disconnect
Terminal Style
Standard
Disconnect Type
Male
Solution for
Wireless Network Infrastructure Accessories
Fastener Orientation
Male
Maximum Voltage
1,000 V
Termination Style
Crimp
Contact Material
Copper
Seam Style
Butted
Insulation Coverage
Partial Coverage

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Red, Insulation Coverage Partial Coverage, Insulation Material Vinyl, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 1,000 V, Tab Thickness 0.032 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, Seam Style Butted, Standards CSA Certified, EU Compliant, UL Listed, Barrel Inside Diameter 0.065 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.