Zoro Homepage

Male/Female Disconnect Adaptr, Bare, PK500

  • Mfr # MA250DMMFK

  • Zoro # G5192731


product price: $168.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Insulation
None
Material
Plastic
Insulation Color
Bare
Insulation Type
Bare
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA250DMMFK
Zoro #
G5192731
UPC #
00054007022732
Country of Origin
United States

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.76 in
Connection Width
0.25 in
Pad Width
0.25 in
Maximum Insulation Outside Diameter
0.145 in
Mates with Female & Male Tab Width (W')
0.25 in

Details

Item
Male/Female Disconnect Adapter
Insulation
None
Material
Plastic
Insulation Color
Bare
Insulation Type
Bare
Connection Type
Crimp
Seam
Butted
Max. Voltage
600 V
Max. Temp.
482 Degrees F
Connection Material
Brass
Standards
CSA Certified, RoHS Compliant, UL Listed
Terminal Type
Disconnect
Fastener Orientation
Double Male-Female
Maximum Voltage Rating
600 to 1000V
Disconnect Type
Female, Male
Product Type
Connector
Maximum Recommended Voltage Rating
606V
Insulation Material
Non-insulated
Terminal Style
Adapter
Maximum Operating Temperature (Celsius)
250°C

Description

Male/Female Disconnect Adapter, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.76 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.