Shop 3M

Mark Remover, Bottle, 32 oz, Unscented

  • Mfr # 7010384720

  • Zoro # G5192607


product price:  $122.99
/pk 12, $10.25/ea
Free Shipping & Returns

Key Features

For Use On
Walls, Floors, Partitions, Vinyl, Chrome, Grout, Stainless Steel, Formica, Fiberglass, Ceramic or Porcelain
Container Type
Bottle
Container Size
32 oz
Color
Clear
Fragrance
Unscented
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010384720
Zoro #
G5192607
UPC #
50048011168611
Country of Origin
United States

Dimensions

Container Size
32 oz
Cleaner Container Size
1 qt
Size
1 qt

Details

Item
Mark Remover
For Use On
Walls, Floors, Partitions, Vinyl, Chrome, Grout, Stainless Steel, Formica, Fiberglass, Ceramic or Porcelain
Container Type
Bottle
Color
Clear
Fragrance
Unscented
Recommended Dilution
Ready To Use
Primary Chemical
None
Standards
OSHA
VOC Content
8 %
Cleaner Container Type
Bottle
Cleaner Chemical Product Grouping
Degreasers
Removes
Spots, Stains, Stubborn Marks
Sub-Category
Graffiti and Adhesive Removers
Cleaner Form
Liquid
Flash Point
None
Nonflammable
Yes
Maximum RTU Yield per Container
32 fl oz
Rinse Required
No
Biodegradable
No
Phosphate Free
No
Product Series
No Series
NSF Rating
Not Rated
Surfaces for Use On
Ceramic, Chrome, Fiberglass, Floors, Formica, Grout, Partitions, Porcelain, Stainless Steel, Vinyl, Walls
Product Label
Mark Remover
Butyl Free
No
pH Level
12.7 to 13.4
pH Value
Alkaline
Minimum RTU Yield per Container
1 gal
Plastic Safe
Yes

Description

Mark Remover, Container Type Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Mark Remover, Biodegradable No, Butyl Free No, Color Clear, Flash Point None, Maximum RTU Yield per Container 32 fl oz, Minimum RTU Yield per Container 1 gal, NSF Rating Not Rated, Nonflammable Yes, Phosphate Free No, Plastic Safe Yes, Primary Chemical None, Product Series No Series, Properties No Rinse Required, Nonflammable, Plastic Safe, Recommended Dilution Ready To Use

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.