Shop All Marking and Warning Tapes
3M
Marking Tape, Roll, 3In W, 108 ft. L, Red
Mfr # 471
Zoro # G4628635
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Standards ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
- Pattern Solid
- Retroreflective Grade Non-Reflective
- Glow-in-the-Dark No
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4628635
- UPC # 00051115688256
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Diameter | 4 3/8 in |
Roll Length | 108 ft |
Imperial Tape Width | 3 in |
Imperial Tape Length | 108 ft |
Details
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 3 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, Yellow, 45 In (03-750-64HYG)
- KIWI Select Sport Flat 36In. Athletic Laces (0302)
- SUPER ANCHOR SAFETY ARS Series Stem Cover + Tether Strap - Black. Retail Package. (2808)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, White (471)
- 3M Marking Tape, 2In W, 108 ft. L, Red (471)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- 3M Floor Marking Tape, Yellow, 36 yd, PK4 (971)
- 3M Marking Tape, 3In W, 108 ft. L, Yellow (471)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- ZORO SELECT Warning Tape, Roll, 3In W, 60 ft. L (9AEF6)
- 3M Marking and Warning Tapes