This item is Discontinued.

3M Masking Tape, 0.75x9", PK250, 1.88 in W x Blue, Acrylic Adhesive, 250 PK 2090

Masking Tape, 0.75x9", PK250, 1.88 in W x Blue, Acrylic Adhesive, 250 PK (Discontinued)

  • Mfr # 2090
  • Zoro # G5407136
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2090
Zoro #
G5407136
UPC #
888519151723
Country of Origin
United States

Dimensions

Tape Width
1.88 in

Details

Item
Masking Tape,0.75x9",PK250
Tape Color
Blue
Material
Paper
Tape Adhesive
Acrylic
Tape Elongation
0.06
Type
Masking Tape
Tape Tensile Strength
28 lb/in

Description

Masking Tape,0.75x9 In.,PK250, Package Quantity 250

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.