Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Masking Tape, 5.67"x60 yd. 201+

Masking Tape, 5.67"x60 yd. (Discontinued)

  • Mfr # 201+
  • Zoro # G5133086
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201+
Zoro #
G5133086
UPC #
888519160220
Country of Origin
Canada

Dimensions

Tape Length
60 yd
Tape Width
1.89 in
Tape Thickness
4.4 mil

Details

Item
Masking Tape,5.67"x60 yd.
Tape Adhesive
Rubber
Tape Elongation
0.08
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Adhesive Strength
25 oz/in
Tape Color
Tan

Description

We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.