This item is Discontinued.

3M Masking Tape, Blue, 0.47"x60 yd., 1.88 in W x Blue, Acrylic Adhesive 2090

Masking Tape, Blue, 0.47"x60 yd., 1.88 in W x Blue, Acrylic Adhesive (Discontinued)

  • Mfr # 2090
  • Zoro # G5139690
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2090
Zoro #
G5139690
UPC #
888519150603
Country of Origin
United States

Dimensions

Tape Width
1.88 in
Tape Length
60 yd

Details

Item
Masking Tape,Blue,0.47"x60 yd.
Tape Color
Blue
Material
Paper
Tape Adhesive
Acrylic
Tape Elongation
0.06
Tape Tensile Strength
28 lb/in
Type
Masking Tape

Description

Masking Tape,Blue,0.47 In.x60 yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.