This item is Discontinued.

3M Masking Tape, Circle, 4", PK100, Rubber Adhesive, 100 PK 201+

Masking Tape, Circle, 4", PK100, Rubber Adhesive, 100 PK (Discontinued)

  • Mfr # 201+
  • Zoro # G5400249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201+
Zoro #
G5400249
UPC #
888519159781
Country of Origin
Canada

Details

Item
Masking Tape,Circle,4",PK100
Tape Adhesive
Rubber
Tape Elongation
0.08
Max. Tape Performance Temp.
200 Degree Fahrenheit
Tape Adhesive Strength
25 oz/in
Number of Adhesive Sides
1

Description

We designed 3M General Use Masking Tape 201+ to be a go-to tape that holds strongly in settings where surface temperatures can reach up to 200°F/93°C. This light tan crepe paper tape has a low unwind and sticks to many surfaces, making it an ideal everyday-use tape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.