Shop All Masking Tapes
3M
Masking Tape, Dark Green, 1-1/2 In x 18 Yd
Mfr # 8992
Zoro # G4249043
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 18 yd
- Shape Roll
- Material Adhesive: Silicone; Backing: Polyester
- Tensile Strength 48 lb./in.
Product Information
- Brand 3M
- MFR # 8992
- Zoro # G4249043
- UPC # 888519017272
- Country of Origin China
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 18 yd |
Width | 1 1/2 in |
Length | 18 yd. |
Metric Tape Length | 16.5 m |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Imperial Tape Length | 18 yd |
Details
Description
Film Tape, Tape Color Green, Tape Brand 3M(TM), Brand and Series 3M 8992, Imperial Tape Length 18 yd, Imperial Tape Width 1 1/2 in, Imperial Tape WxL 1 1/2 in x 18 yd, Tape Thickness 3.2 mil, Tape Backing Material Polyester Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature Not Rated, Temperature Range Up to 400 Degrees F, Series 8992, Tape Type High-Temperature Film Masking Tape
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Natural, 1/2 In. Dia., PK2500 (2380)
- HENRY Glue Floor Tile Qt Henry (12097)
- GORILLA GLUE Gorilla® Shipping Tape, 3.4 Mil, 3" x 36 yds., Clear, 1/Case (ADHGGT335)
- WHITE LIGHTNING Caulk, 10 oz, Cartridge, Black, Acrylic Base (W11005010)
- 3M Masking Tape, Paper, Tan, 2", PK18 (201+)
- 3M ORIGNL TAPE 1.88x60 6PK (2090-48TP6)
- 3M 3M 06656 Automotive Refinish Masking Tape - 48 mm x 55 m (7000119819)
- 3M Masking Tape, Continuous Roll, PK8 (101+)
- 3M Masking Tape, Orange, 60 yd., PK24 (55563)
- 3M Masking Tape, Continuous Roll, PK72 (101+)
- 3M Masking Tape, Yllw, 1-7/8 in. W, 6.3 mil (301+)
- 3M Masking Tapes