Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Masking Tape, Natural, 2" Circle, PK500 2380

Masking Tape, Natural, 2" Circle, PK500 (Discontinued)

  • Mfr # 2380
  • Zoro # G5392600
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2380
Zoro #
G5392600
UPC #
021200445859
Country of Origin
United Kingdom

Dimensions

Tape Length
55 m
Tape Thickness
7.2 mil

Details

Item
Masking Tape,Natural,2" Circle,PK500
Material
Crepe Paper

Description

Masking Tape,Natural,2 In. Circle,PK500, Package Quantity 500

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.