This item is Discontinued.

3M Masking Tape, Red, 48mm x 41.1m 5959

Masking Tape, Red, 48mm x 41.1m (Discontinued)

  • Mfr # 5959
  • Zoro # G1967454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5959
Zoro #
G1967454
UPC #
00051115254918
Country of Origin
Canada

Dimensions

Thickness
12 mil
Width
2"
Length
41.1m

Details

Item
Masking Tape
Shape
Continuous Roll
Material
Polyethylene Film Over Cloth Scrim
Tensile Strength
35 lb./in.
Adhesion Strength
53 oz./in.
Adhesive
Synthetic Rubber
Standards
Meets UL 723
Performance Temp.
Up to 200 Degrees F
Type
Outdoor & Stucco
Color
Red

Description

Masking Tape, Standards Meets UL 723

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.