Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Tape, Yellow, 3"x60 yd.

  • Mfr # 301+

  • Zoro # G5397686


product price: $20.69
/ea
Sold in multiples of 20 for $413.80

Key Features

Tape Color
Yellow
Type
Barricade Tape
Number of Adhesive Sides
1
Tape Thickness
6.3 mil
Tape Length
60 yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301+
Zoro #
G5397686
UPC #
888519337677
Country of Origin
Canada

Dimensions

Tape Thickness
6.3 mil
Tape Length
60 yd

Details

Item
Masking Tape,Yellow,3"x60 yd.
Tape Color
Yellow
Type
Barricade Tape
Number of Adhesive Sides
1
Material
crepe paper

Description

Masking Tape,Yellow,3 In.x60 yd., Number of Adhesive Sides 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.