3M
Mastic Tape, 125 mil, 3-1/4" x 4-1/2", PK10
Mfr # 2200-3-1/4X4-1/2IN
Zoro # G3133873
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3 1/4 in
- Tape Length 4 1/2 in
- Performance Temp. Up to 176 Degrees F
- Material vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, White, Latex Polymer Base (18001)
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31631)
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 30ft. (28125)
- LOCTITE Instant Adhesive, EA 3981 Series, Clear, 0.53 oz, Bottle, No Mix Mix Ratio (443946)
- 3M Mastic Tape, 125 mil, 6-1/2" x 4-1/2" (2200-6-1/2X4-1/2IN)
- 3M Vinyl Electrical Tape. Super 88, Scotch, 3/4 in L x 66 ft L, 8.5 mil thick, Black, 1 Pack (88-Super-3/4x66FT)
- 3M Vinyl Electrical Tape, 3/4 in W x 20 ft L, 7 mil Thick, Black, Scotch Super 33+, 10 Pk (33+SUPER-3/4X20FT)
- 3M Cloth Tape, 1/2 x 72 yd, 7 mil, Black, PK72 (11-1/2"X72YDS)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1125)
- 3M Embossed Foil Tape, 1 In x 6 yd., Copper (1345)
- ER TAPE Triangle Self Fusing Tape, 1 In, 0.020 In. (GL20B67100)
- 3M Electrical Tapes