Shop All Electrical Tapes
3M
Mastic Tape, 125 mil, 3-3/4" x 3-3/4", PK40
Mfr # 2229-P-3-3/4X3-3/4IN
Zoro # G5510023
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Tape Width 3 3/4 in
- Tape Length 3 3/4 in
- Performance Temp. Up to 176 Degrees F
- Material Backing: Rubber
Product Information
- Brand 3M
- MFR # 2229-P-3-3/4X3-3/4IN
- Zoro # G5510023
- UPC # 00054007503361
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Tape Width | 3 3/4 in |
Tape Length | 3 3/4 in |
Width | 3-3/4" |
Length | 3-3/4" |
Imperial Tape Length | 3 3/4 in |
Imperial Tape Width | 3 3/4 in |
Metric Tape Width | 95.3 mm |
Metric Tape Length | 95.3 mm |
Details
Description
3M Scotch Seal Tape 2229 is a 125 mil thick, highly conformable, tacky mastic pad on an easy release liner that's suitable for insulating, padding and sealing of objects that need to be protected from adverse environmental conditions. It withstands temperatures up to 194 F (90 C).
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 1 Gun Use Can (KR1602SF)
- DEVCON PA 62435 Duco Cement (62435)
- PLIOBOND Contact Cement, 25 Series, Tan, 0.5 pt, Can (PBC-25-LV)
- SAVER SYSTEMS Saver Systems 2472995 25 lbs Heat Shield Cerfractory Foam Smoke Chamber Sealant Bucket (2472995)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Purple (165PR4A)
- 3M Shielding Foil Tape, 1 In, 2.6 mil, PK250 (1181)
- 3M Electrical Arc Proofing Tape, 1-1/2" x 20 ft. (77WHITE-1-1/2X20FT)
- 3M Rubber Mastic Electrical Tape, 2228, Scotch, 1 in W x 10 ft L, 65 mil Thick, Black, 1 Pack (2228-1X10FT)
- 3M 3/4 ELECTRICAL TAPE (3M6130)
- 3M Splicing Tape, 30 mil, 1" x 30 ft., Black (23-1"X30')
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Electrical Tapes