This item is Discontinued.

3M Maxim 1000, Polarized Safety Glasses, Anti-Fog, Scratch-Resistant, Brown Lens, Olive Frame MXE1014SGAF-GRN

Maxim 1000, Polarized Safety Glasses, Anti-Fog, Scratch-Resistant, Brown Lens, Olive Frame (Discontinued)

  • Mfr # MXE1014SGAF-GRN
  • Zoro # G8521442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXE1014SGAF-GRN
Zoro #
G8521442
UPC #
50638060429605
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Polarized Safety Glasses
Lens Color
Brown
Frame Type
Full-Frame
Frame Color
Olive
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Rubber
Polarized Lens
Polarized
Foam Lined
No
Frame Style
Wraparound
Series
Maxim 1000
Standards
ANSI Z87.1-2015
Metal Detectable
No
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9%
Gender
Unisex
Includes Polarized Lens Coating
Yes
Arm Tip Type
Soft Rubber Temples
Arm Color
Green
Padding Location
Temples

Description

Safety Glasses, Series 1000, Gender Unisex, Lens Color Amber, Polarized Lens Yes, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Green, Eyewear Size Universal, Frame Material Rubber, Lens Material Polycarbonate, Temple Color Olive, Temple Style Soft Rubber Temples, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.