Zoro Homepage

Mechanical Connector

  • Mfr # QCI-350-750-U

  • Zoro # G221915715


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCI-350-750-U
Zoro #
G221915715
UPC #
00068060581440
Country of Origin
United States

Description

Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 750 kcmil, Head Style Hex Socket, Number of Holes Not Applicable, Body Material Aluminum, Maximum Temperature 221 Degrees F, Maximum Voltage 46 kV, Number of Conductors 2, Number of Terminations 2, Connector Type Shear-bolt Connectors, Standards ANSI 199.4, Compatible with Product Type 3M Cold Shrink QSIII and QS4 Medium Voltate Splices

Restrictions

This item has been restricted from sale in the following states: CA
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.