MechanicalConnector, Alum, HexSocket, 46kV
Mfr # 58539
Zoro # G121915648
product price: $239.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58539
Zoro #
G121915648
UPC #
00051128585399
Country of Origin
Germany
Description
Mechanical Connector, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex Socket, Number of Holes Not Applicable, Body Material Aluminum, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 35 kV, Number of Conductors 2, Number of Terminations 2, Connector Type Shear-bolt Connectors, Standards ANSI 199.4
Restrictions
This item has been restricted from sale in the following states:
CA
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.