This item is Discontinued.

3M Membrane Switch, 1/2x1/2", PK1000 3M 7993MP 0.5 X 0.5-1000

Membrane Switch, 1/2x1/2", PK1000 (Discontinued)

  • Mfr # 3M 7993MP 0.5 X 0.5-1000
  • Zoro # G5733920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M 7993MP 0.5 X 0.5-1000
Zoro #
G5733920
UPC #
888519181621
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
1/2"
Length
1/2"

Details

Performance Temp.
Up to 400 Degrees F
Item
Membrane Switch,1/2x1/2",PK1000
Tape Tensile Strength
3609 lb./in.
Adhesion Strength
72 oz./in.
Material
Acrylic (Adhesive), PET (Backing)
Features
Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads

Description

Membrane Switch,1/2x1/2 In.,PK1000, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.