This item is Discontinued.

3M Membrane Switch, White, 1-3/4"x60yd. 3M 7993MP 1.75 X 60YD

Membrane Switch, White, 1-3/4"x60yd. (Discontinued)

  • Mfr # 3M 7993MP 1.75 X 60YD
  • Zoro # G5735235
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3M 7993MP 1.75 X 60YD
Zoro #
G5735235
UPC #
888519181218
Country of Origin
United States

Dimensions

Tape Thickness
3 mil
Width
1-3/4"
Length
60 yd.

Details

Performance Temp.
Up to 400 Degrees F
Item
Membrane Switch,White,1-3/4"x60yd.
Tape Tensile Strength
3609 lb./in.
Color
White
Features
Long Term, Environmentally Stable Adhesive to Resist UV Light, Chemicals, and Temperatures to 300 Degrees F; High Cohesive Strength of the Adhesive Withstands Repeated Stresses of Switch Actuation; Add a Different Thickness of Adhesive to One Side of a Membrane Switch to Build a Membrane Switch Spacer; Designed for Use as Substrate for Membrane Switch Circuitry; Hold Metal Domes in Place; Protect Conductive Leads
Material
Acrylic (Adhesive), PET (Backing)
Adhesion Strength
72 oz./in.

Description

Membrane Switch,White,1-3/4 In.x60yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.