Shop 3M
See all product information
Create Account
Microfinish Film Disc Roll, 5"xNH, Die500X
- Mfr # 366L 600
- Zoro # G8648593
product price:Â
$
150.99
/ea
Sold in multiples of 4 for
$603.96
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Grade
20 μm
Application
Finishing, Sanding
Coat Type
Open Coat
Attachment Type
PSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366L 600
- Zoro #
- G8648593
- UPC #
- -
- Country of Origin
- United States
- Item
- Microfinish Film Disc Roll
- Abrasive Material
- Aluminum Oxide
- Grade
- 20 μm
- Application
- Finishing, Sanding
- Coat Type
- Open Coat
- Attachment Type
- PSA
- Hole Configuration
- 500X
- Number of Discs per Roll
- 125
Dimensions
- Backing Thickness (Imperial)
- 3 mil
- Overall Diameter (Imperial)
- 5 in
Description
Microfinish Film Disc Roll
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.