This item is Discontinued.

No Product Image Available

Microfinishing Film Roll 372L, 0.787 In X 900 Ft X 1 In 40 Micron Aso Keyed Core (Discontinued)

  • Mfr # 7000044960
  • Zoro # G004363122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000044960
Zoro #
G004363122
UPC #
511152070068
Country of Origin
Unknown

Description

Our 3M Microfinishing Film Roll 372L features micron-graded premium aluminum oxide bonded to a 5 mil polyester film backing to deliver uniform results and meet stringent surface requirements. A friction grip coating provides slip resistance for microfinishing machines where film slippage is an issue, and close tolerance work on cylindrical surfaces, such as automotive camshafts and crankshafts.
  • Micron-graded aluminum oxide abrasive cuts fast and provides a consistent, fine finish
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Polyester film backing can be run wet
  • Available in a range of grades to help operators achieve goal tolerances
  • Color-coded by grade for error proofing

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.