This item is Discontinued.

3M Microfinishing Film Sheet 468L, 17.75 In X 43.5 In 100 Micron, Type E, Unbacksized 7010360196

Microfinishing Film Sheet 468L, 17.75 In X 43.5 In 100 Micron, Type E, Unbacksized (Discontinued)

  • Mfr # 7010360196
  • Zoro # G604366424
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010360196
Zoro #
G604366424
UPC #
51111561836
Country of Origin
Unknown

Description

Our 3M Microfinishing Film Sheet 468L is designed to help you get the finest finish possible, and can be easily cut to fit any orbital platen sanders. It features micron-graded silicon carbide abrasive bonded to a durable polyester film backing to produce a fast cut-rate and uniform finish on wood, composites, plastic, fiberglass and metal.
  • Precision, micron-graded silicon carbide abrasive offers a fast cut and a superior, uniform finish on many substrates
  • Durable polyester film backing provides flexibility for consistent finishing on contoured surfaces
  • Pressure sensitive adhesive backing allows quick attachment and clean removal for multi-step finishing processes
  • Open coat construction provides aggressive cut and reduced loading

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.