Shop 3M
See all product information
Create Account
Microphone
- Mfr # MT34/1
- Zoro # G724158930
product price:Â
$
246.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Noise Prevention
Noise-Cancelling
Compatible Radio Series
PELTOR(TM) WS(TM)
Features
Flexible, Noise-Cancelling, Speech Microphone, Waterproof
Product Type
Boom Speech Microphone
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT34/1
- Zoro #
- G724158930
- UPC #
- 7318640071292
- Country of Origin
- Estonia
- Item
- Microphone
- Noise Prevention
- Noise-Cancelling
- Compatible Radio Series
- PELTOR(TM) WS(TM)
- Features
- Flexible, Noise-Cancelling, Speech Microphone, Waterproof
- Product Type
- Boom Speech Microphone
- Color
- Black
- Includes
- Grommet
Description
Microphone, Product Type Boom Speech Microphone, Compatible Radio Series PELTOR(TM) WS(TM), Noise Prevention Noise-Cancelling, Intrinsically Safe No, Waterproof Yes, IP Rating IP68, Color Black, Includes Grommet, Features Flexible, Noise-Cancelling, Speech Microphone, Waterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.