Shop All Two-Part Adhesive Applicator Parts
3M
Mixing Nozzle, White, 1:01 Mixing Ratio, 36 PK
Mfr # 53382
Zoro # G7492222
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Dispensing and Mixing Two-Component Concrete Repair Products
- Mixing Ratio 1:01
- Material Plastic
- For Use With Standard Caulk Gun
- Color White
Product Information
- Brand 3M
- MFR # 53382
- Zoro # G7492222
- UPC # 00048011533827
- Country of Origin United States
- Category Two-Part Adhesive Applicator Parts
Dimensions
Overall Length | 5 3/4 in |
Details
Description
Mixing Nozzle, Color White, Connection Type Screw, For Use With Standard Caulk Gun, Material Plastic, Product Type Mixing Nozzle, Mixing Ratio 1:1, Series EPX, Overall Length 5 3/4 in, Number of Elements 20, Nozzle Type Stepped Taper, Compatible Grainger Part Number 4TY45, Features Provides Thorough Mixing and Precise Placement, Tapered Tip Can Be Cut for Precise Bead Size, Sub-Brand Scotch-Weld, Package Quantity 36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN All Purpose Pipe Dope pt. (02045)
- SHEETROCK Jnt Cmpnd Easysand90 3Lb (384025)
- POLYKEN Film Tape, Polyethylene, White, 48mm x 33m (827)
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- 3M Mixing Nozzle, Gold, 1:1, 2:1 Mixing Ratio, 6 PK (08193)
- 3M Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, Plastic (87982)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- 3M Mixing Nozzle, EPX, 3 5/8 in Long, For 1;1 / 2:1 Mixing Ratios (7100104991)
- 3M Tip, For The Application Of Hot Melt Adhesive, Gold, Pack of 3 (9946)
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- 3M Two-Part Adhesive Applicator Parts