Zoro Homepage

Molding Tape, Red, 15 ft L, Foam Core

  • Mfr # 3614

  • Zoro # G316567102


product price: $8.59
/ea

Key Features

Color
Red
Length
15 ft
Width
1/2 in
Material
Foam Core
Product Type
Molding Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3614
Zoro #
G316567102
UPC #
00051131036147
Country of Origin
United States

Dimensions

Length
15 ft
Width
1/2 in

Details

Color
Red
Item
Molding Tape
Material
Foam Core
Product Type
Molding Tape

Description

Super Strength Molding Tape 3614

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.