This item is Discontinued.

3M Monitor Arm, Dual, Adjust, 10.6"H range, 20 lb Cap, BK/SR MMMMA265S

Monitor Arm, Dual, Adjust, 10.6"H range, 20 lb Cap, BK/SR (Discontinued)

  • Mfr # MMMMA265S
  • Zoro # G601846455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMMMA265S
Zoro #
G601846455
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Experience the productivity benefits of using two displays: two LCD monitors or pair an LCD with laptop by purchasing the laptop tray attachment. Save valuable desk space and easily move your monitor to a comfortable height for viewing reducing eye, back and neck strain. Adjustable arm easily moves up and down through a 10-3/5" height-adjustment range. Arm also moves in and out and side to side with ease so you can move your monitor out of the way when not in use or share your screen with others. Monitor is made from aluminum alloy and metal materials for an elegant yet strong and stable design. It is easy to install and comes with both clamp and grommet hardware. Internal cable-management route cables neatly under arm. Monitor arm is designed for VESA MIS-D 75 x 75/100 x 100mm compliant monitors up to 20 lb. and 27".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.