
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
59646
Zoro #
G303458369
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Mop Pad Size
18"
Size
18"
Details
Mop Head Color
Blue/Gray
Mop Head Material
Microfiber
Mop End Type
Microfiber Pad
Mop Style
Microfiber
Mop Type
Finish Pad
Item
Mop Heads
Application
Floor Maintenance
Features
Washable
Color
Blue/Gray
Weight
2.3 lbs
Material
Microfiber
For Use With
3M™ Easy Shine Applicator System
Compatible With
All 18" Hook & Loop Pad Holders
Description
Scotchgard Floor Protector Applicator Pad is ideal for applying floor finish, sealants and protectants to ceramic tile, marble, slate, terrazzo and concrete flooring. Hook and loop backing allows for easy integration into any floor-maintenance pad system but, for best results, use the 3M Easy Shine Applicator System. Durable microfiber pad is designed for optimal saturation—it holds just enough finish or protectant to minimize labor while ensuring smooth and consistent application. Launderable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.