Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M MultiUse Duct Tape 2960A 1.88"x60, PK24 2960-A

MultiUse Duct Tape 2960A 1.88"x60, PK24 (Discontinued)

  • Mfr # 2960-A
  • Zoro # G5971310
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960-A
Zoro #
G5971310
UPC #
00051131980099
Country of Origin
China

Details

Item
MultiUse Duct Tape 2960A 1.88"x60,PK24
Number of Adhesive Sides
1

Description

MultiUse Duct Tape 2960A 1.88 In.x60,PK24, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.