Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

N100 Disposable Respirator w/ Valve, Universal, PK20

  • Mfr # 8233Q

  • Zoro # G4603308


product price: $273.99
/pk 20, $13.70/ea
Free Shipping & Returns

Key Features

NIOSH Rating
N100
Color
White
Mask Size
Universal
Exhalation Valve
Yes
Fluid Resistant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8233Q
Zoro #
G4603308
UPC #
50051138660845
Country of Origin
United States

Dimensions

Mask Size
Universal

Details

Item
Probed Particulate Respirator 8233q,PK20
NIOSH Rating
N100
Color
White
Exhalation Valve
Yes
Fluid Resistant
No
Individually Packaged
No
Latex Content
No
For Use With
Disposable Respirators
Mask Shape
Cup
Mask Headstrap Type
Adjustable

Description

Probed Particulate Respirator 8233q,PK20, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.