Nameplate Repair Tape 06385, Gray, 0.76 mm, .236 in x 5 yd
- Mfr # 7000050102
- Zoro # G112307469
product price:Â
$
18.89
/ea
Key Features
Tape Color
Gray
Imperial Tape Length
5.0 yd
Imperial Tape Width
0.236 in
Metric Tape Length
4.572 m
Metric Tape Width
5.994 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7000050102
- Zoro #
- G112307469
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Imperial Tape Length
- 5.0 yd
- Imperial Tape Width
- 0.236 in
- Metric Tape Length
- 4.572 m
- Metric Tape Width
- 5.994 mm
- Tape Thickness
- 0.03 in
Details
- Tape Color
- Gray
- Tape Adhesive
- Acrylic
- Tape Shape
- Roll
Description
3M Nameplate Repair Tape 06385 is a 0.76 mm .030-inch thick, medium-density gray foam tape with high performance acrylic adhesives on both sides and a red release liner. Provides an excellent barrier to water and dirtNarrow width tape width makes repair fast and easy
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.