Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook-and-Loop Sanding Disc, 3 in Dia, Non-Vacuum, Aluminum Oxide, 220 Grit, Coated Type

  • Mfr # 7100288065

  • Zoro # G205375672


product price: $10.79
/pk 50, $0.22/ea
Sold in multiples of 10 for $107.90

Key Features

Disc Diameter
3 in
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100288065
Zoro #
G205375672
UPC #
00068060665515
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Overall Diameter
3 in

Details

Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
Non-Vacuum
Grade
Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Series
Xtract 310W
Disc Backing Material
Net
Backing Material
Net
Color
Blue
Abrasive Grit
220 / P220
Abrasive Grade
Fine
Coating Coverage
Open
Number of Vacuum Holes
Mesh

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Net, Backing Weight Not Applicable, Coating Coverage Open, Grade Fine, Grit 220, Overall Diameter 3 in, Series Xtract 310W, Number of Vacuum Holes Mesh, Color Blue, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.