Shop NORTON ABRASIVES
See all product information
Create Account
Norton 4.875 in. L X 2.88 in. W X 1 in. 80/120 Grit Fine/Medium Dual Angle Sanding Sponge
- Mfr # 07660700935
- Zoro # G500536334
product price:
$
8.89
/ea
Key Features
Length
4-7/8 in
Width
2-7/8 in
Abrasive Material
Aluminum Oxide
Thickness
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 07660700935
- Zoro #
- G500536334
- UPC #
- 76607009357
- Country of Origin
- United States
Dimensions
- Length
- 4-7/8 in
- Width
- 2-7/8 in
- Thickness
- 1 in
Details
- Abrasive Material
- Aluminum Oxide
- Grade
- Fine/Medium
Description
Norton Abrasives has once again changed the landscape of paint, wood and drywall sanding with the introduction of the Norton ProSand 5X Sanding Sponges. Comprised of the finest materials available the Premium ProSand 5X Sanding Sponges are second to none. Utilizing high performance, white aluminum oxide grain the Premium ProSand 5X Sponges will cut faster and last longer than any other sanding sponge on the market. The Premium ProSand 5X Sanding Sponges remove material quickly without leaving deep scratches.
- • Firm sponge with angled sides for sanding inside corners and crevices of hard to reach areas on a variety of materials
- • Coated 4-sides
- • Easy to grip
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.