No. 28 Acetate Cloth Electrical Tape, 1/4in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll

  • Mfr # 28-1/4X72YDS

  • Zoro # G410060561


product price:  $31.49
/ea

Key Features

Series
28
Tape Thickness
8 mil
Color
White
Length
72 yd
Application
Commonly used for coil wrapping and wire harness bundling applications.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28-1/4X72YDS
Zoro #
G410060561
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
8 mil
Width
1/4 in
Length
72 yd

Details

Series
28
Color
White
Application
Commonly used for coil wrapping and wire harness bundling applications.
Adhesion Strength
30 lb/in
Material
Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
Shape
Continuous Roll
Tape Backing Material
Acetate Cloth
Tape Adhesive Material
Thermosetting Rubber
Maximum Tape Performance Temperature
105 C

Description

Remington Industries offers this 3M Acetate Cloth Electrical Tape #28, which is commonly used for coil wrapping and wire harness bundling applications. Designed for continuous operation not exceeding 105 Degrees C, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The white acetate cloth backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 30 lb/in. The tape comes on rolls of 72 yards 65.8 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.


  • •#28 Acetate Cloth Electrical Tape, 72 yd Roll
  • •Commonly used for coil wrapping and wire harness bundling applications. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
  • •Tape Width: 1/4" (6.35mm)
  • •Tape Material: White Acetate Cloth with Thermosetting Rubber Adhesive (8.0 ± 1.0 mils Thick)
  • •Max. Temp: 105 deg. C | Min. Dielectric Breakdown: 1500 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.