No. 28 Acetate Cloth Electrical Tape, 7/8in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll

  • Mfr # 28-7/8X72YDS

  • Zoro # G710060568


product price:  $73.35
/ea

Key Features

Series
28
Tape Thickness
8 mil
Color
White
Length
72 yd
Shape
Continuous Roll
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28-7/8X72YDS
Zoro #
G710060568
UPC #
-
Country of Origin
Unknown

Dimensions

Tape Thickness
8 mil
Width
7/8 in
Length
72 yd

Details

Series
28
Color
White
Shape
Continuous Roll
Application
Commonly used for coil wrapping and wire harness bundling applications.
Tape Backing Material
Acetate Cloth
Adhesion Strength
30 lb/in
Material
Thermosetting Rubber (Adhesive), Acetate Cloth (Backing)
Tape Adhesive Material
Thermosetting Rubber
Maximum Tape Performance Temperature
105 C

Description

Remington Industries offers this 3M Acetate Cloth Electrical Tape #28, which is commonly used for coil wrapping and wire harness bundling applications. Designed for continuous operation not exceeding 105 Degrees C, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The white acetate cloth backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 30 lb/in. The tape comes on rolls of 72 yards 65.8 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.


  • •#28 Acetate Cloth Electrical Tape, 72 yd Roll
  • •Commonly used for coil wrapping and wire harness bundling applications. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
  • •Tape Width: 7/8" (22.23mm)
  • •Tape Material: White Acetate Cloth with Thermosetting Rubber Adhesive (8.0 ± 1.0 mils Thick)
  • •Max. Temp: 105 deg. C | Min. Dielectric Breakdown: 1500 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.