No. 44 Composite Film Electrical Tape, 7/8in. Wide, Thermosetting Rubber Adhesive, 90 Yard Roll

  • Mfr # 44-TAN-7/8X90YDS

  • Zoro # G010060572


product price:  $79.99
/ea
Free Shipping & Returns

Key Features

Series
44
Tape Thickness
5.25 mil
Color
Tan
Length
90 yd
Standards
UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-TAN-7/8X90YDS
Zoro #
G010060572
UPC #
-
Country of Origin
United States

Dimensions

Tape Thickness
5.25 mil
Width
7/8 in
Length
90 yd

Details

Series
44
Color
Tan
Standards
UL Component Recognized: UL510A Standard, Category OANZ2, File No. E17385; and CSA Certified: Standard C22.2 No. 66, File No. 093411, Class 9052-30
Adhesion Strength
25 lb/in
Application
Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating.
Tape Backing Material
Polyester Film/Nonwoven Composite
Material
Thermosetting Rubber (Adhesive), Composite Film (Backing)
Shape
Continuous Roll
Tape Adhesive Material
Thermosetting Rubber
Maximum Tape Performance Temperature
130 C

Description

Remington Industries offers this 3M Composite Film Electrical Tape #44, which is commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Designed for continuous operation not exceeding 130 Degrees C per UL and CSA listings, the tape is coated on one side with a pressure-sensitive adhesive that does not require any heat, moisture, or other preparation to properly bond. The tan polyester film/nonwoven composite backing plus the thermosetting rubber adhesive make for an industrial-grade tape with a minimum breaking strength of 25 lb/in. The tape comes on rolls of 90 yards 82.3 meters, which have a 5-year shelf life from the date of manufacture when properly stored. 3M is a trademark of 3M Company.


  • •#44 Composite Film Electrical Tape, 90 yd Roll
  • •Commonly used in applications such as stick-wound coils/transformers and in bobbin-wound coils for banding, anchoring, and insulating. Adhesive requires no heat, moisture, or other manner of preparation to affect application.
  • •Tape Width: 7/8" (22.23mm)
  • •Tape Material: Tan Polyester Film/Nonwoven Composite with Thermosetting Rubber Adhesive (5.25 ± 0.75 mils Thick)
  • •Max. Temp: 130 deg. C | Min. Dielectric Breakdown: 4500 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.