Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Noise Indicator, 100dB NI-100

Noise Indicator, 100dB (Discontinued)

  • Mfr # NI-100
  • Zoro # G0452672
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NI-100
Zoro #
G0452672
UPC #
00051131174535
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
30 days

Details

Item
Noise Indicator
Accuracy
+/-3 dB
Display
LED
Response Time
2 Seconds
Threshold Level
100 NL
Standards
CE Mark, WEEE Mark
Output Jack
USB

Description

Noise Indicator, Response Time 2 Seconds, Standards CE Mark, WEEE Mark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.