This item is Discontinued.

3M Non-Printed Packing List Envelope Np2, 4-1/2 In X 6 In 7000124017

Non-Printed Packing List Envelope Np2, 4-1/2 In X 6 In (Discontinued)

  • Mfr # 7000124017
  • Zoro # G804220045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000124017
Zoro #
G804220045
UPC #
21200737787
Country of Origin
Unknown

Description

Stays Secure Through Tough Handling Conditions _x000D_
Keep packing slips, invoices, catalogues, cards and other shipping documents safe and secure with 3MTM Non-Printed Packing List Envelope NP2. This 4.5" x 6" clear, polyethylene envelope features easy open-close and re-open and a high-tack rubber resin adhesive that sticks immediately upon contact. Oil- and water-resistant, our Non-Printed Packing List Envelope NP2 is built to withstand the toughest handling conditions._x000D_
Recommended Applications_x000D_
3MTM Non-Printed Packing List Envelope NP2 can be used across many industries. Recommended applications include:_x000D_
Holding packing slips, invoices, catalogues and cards_x000D_
Interim holder for papers to be attached to shipping container_x000D_
Miscellaneous light-duty hardware_x000D_
Easy to Apply, Easy to Use_x000D_
3MTM Non-Printed Packing List Envelope NP2 features easy-to-remove liners, exposing high-tack adhesive for fast application. The envelope easily loads documents from the side for easy opening and can be easily applied by hand, providing fast and efficient processing. Our Non-Printed Packing List Envelope NP2 works well in situations where the shipping orders are generated in an office area and later applied to the proper package in the shipping area. The non-prin(more...)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.