This item is Discontinued.

3M Non-Printed Packing List Envelope Np3, 7 In X 5-1/2 In 7000124018

Non-Printed Packing List Envelope Np3, 7 In X 5-1/2 In (Discontinued)

  • Mfr # 7000124018
  • Zoro # G704220176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000124018
Zoro #
G704220176
UPC #
21200737084
Country of Origin
Unknown

Description

Stays Secure Through Tough Handling Conditions _x000D_
Keep packing slips, invoices, catalogues, cards and other shipping documents safe and secure with 3MTM Non-Printed Packing List Envelope NP3. This 5.5" x 7” clear, polyethylene envelope features easy open-close and re-open and a high-tack rubber resin adhesive that sticks immediately upon contact. Oil- and water-resistant, our Non-Printed Packing List Envelope NP3 is built to withstand the toughest handling conditions._x000D_
Recommended Applications_x000D_
3MTM Non-Printed Packing List Envelope NP3 can be used across many industries. Recommended applications include:_x000D_
Holding packing slips, invoices, catalogues and cards_x000D_
Interim holder for papers to be attached to shipping container_x000D_
Miscellaneous light-duty hardware_x000D_
Easy to Apply, Easy to Use_x000D_
3MTM Non-Printed Packing List Envelope NP3 features easy-to-remove liners, exposing high-tack adhesive for fast application. The envelope easily loads documents from the top for easy opening and can be easily applied by hand, providing fast and efficient processing. Our Non-Printed Packing List Envelope NP3 works well in situations where the shipping orders are generated in an office area and later applied to the proper package in the shipping area. The non-prin(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.