Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3M Note, Highland, 3"x3", Assortd, PK12 6549A

Note, Highland, 3"x3", Assortd, PK12 (Discontinued)

  • Mfr # 6549A
  • Zoro # G5026281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6549A
Zoro #
G5026281
UPC #
021200702686
Country of Origin
United States

Dimensions

Sheet Size
3" x 3"
Size
3" x 3"

Details

Item
Note,Highland,3"x3",Assortd,PK12
Color
Assorted Pastel
Paper Weight
1.12 lbs
Number of Sheets
100
Rule
Unruled
Features
Standard Notes—Assorted pastel colors: three pads, each, of pastel blue, pastel green, pastel pink and pastel yellow.
Weight
1.12 lbs
Assortment Colors
Pastel Blue; Pastel Green; Pastel Pink; Pastel Yellow
Shape
Square
Pad Type
Standard

Description

Note,Highland,3 In.x3 In.,Assortd,PK12, Package Quantity 12


  • Great for home office or school.
  • Self-stick notes, stick and re-stick many times.
  • Leave a note to return a call.
  • Use to capture a phone number.
  • Designed for light-duty applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.